39CHB0X - Recept Plate

Eaton

  • $3.38 (Each)
  • $3.38 (Each)

  • $84.50 (Per 25)

  • $845.00 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39CHB0X
Manufacturer
Eaton
Manufacturer's Part Number
39CH-BOX
Description
Recept Plate
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Chrome Material
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664191800 / 00032664191800
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Carton
$84.50 (Per 25)
Standard Packaging
$845.00 (Per 250)
Resources
Attachments
 
 
39CHB0X - Specification Sheet
Images
 
 
39CHB0X - Large Image
 
39CHB0X - Large Image
 
39CHB0X - Video
Specifications Sheets
 
 
39CHB0X - Specification Sheet
Other Links
 
 
39CHB0X - Other
Brochures
 
 
39CHB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Chrome
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Chrome Material
Features
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws.
Short Description
1 Gang, Screw Mount, Wallplate
Special Features
(1) 2.15 in Hole Standard Designated Size;Approval Ul;With Matching Mounting Screw;Packaging Type Box
extra long description
EWD 39CH-BOX RECEPT PLATE
Additional Information
dimensions
2.75 (W) x 4.5 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
39CH-BOX
GTIN
00032664191800
UPC
032664191800
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.093
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat