5461V - Recp SGL 20A250V 2P3W Brass Strap B&S Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5461V
Manufacturer
Eaton
Manufacturer's Part Number
5461V
Description
Recp SGL 20A250V 2P3W Brass Strap B&S Iv
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Single Receptacle, #14-10 Awg, 20A, Industrial, Flush, 250V, Back and Side, Ivory, Brass, Impact-Resistant Nylon Face, Glass-Filled Nylon Base, 6-20R, Single, Screw, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664382604 / 00032664382604
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5461V - Small Image
 
5461V - Large Image
 
5461V - Large Image
 
5461V - Large Image
 
5461V - Video
Attachments
 
 
5461V - Specification Sheet
Brochures
 
 
5461V - Brochure
Other Links
 
 
5461V - Other
 
5461V - Other
 
5461V - Other
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
RECP SGL 20A250V 2P3W BRASS STRAP B&S IV
extra long description
EWD 5461V Recp Sgl 20A250V 2P3W Bra
Product Type
Recp SGL 20A250V 2P3W Brass Strap B&S Iv
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and side,Ivory,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Single,Screw,Core pack
Special Features
Industrial grade
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8300 IN X 3.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5461V
GTIN
00032664382604
UPC
032664382604
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.15
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
NOM,Federal Specification Classification 6233 01,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5461V.
Jump To:

Similar Items

Similar items are close alternatives to 5461V, though they may not be 100% alike.

Straight Blade Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connectio...
  • Our Part #: 5851I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5851I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($842.51) ·
5851I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.43

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire ...
  • Our Part #: HBL5461I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5461I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($377.60) ·
HBL5461I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5461V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5461I Bryant Electric 00781786174184
5461-I Bryant Electric n/a
1876V Eaton Wiring Devices 00032664204258
5461V Eaton Wiring Devices 00032664382604
61210-I Enerlites 00883951215170
RR205I Hubbell Wiring Device-Kellems 00883778300608
HBL5461I Hubbell Wiring Device-Kellems 00783585013961
HBL5462I Hubbell Wiring Device-Kellems 00783585435527
5461-I Leviton 00078477498927
5821-I Leviton 00078477249802
5823-I Leviton 00078477250204
82245 Morris 00601986822459
5851-I Legrand Pass & Seymour 00785007585117
5871-I Legrand Pass & Seymour 00785007587111
5851ICN Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat