667SP - Lampholder Pull W/2P3 Wrecp 660W 125V Porc WH

Eaton

  • $10.87 (Each)
  • $10.87 (Each)

  • $217.40 (Per 20)

In-Stock: 70 available locally (Dallas, TX) ( change location)
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
667SP
Manufacturer
Eaton
Manufacturer's Part Number
667-SP
Description
Lampholder Pull W/2P3 Wrecp 660W 125V Porc WH
Pull Chain Lampholder, 125 V Ac, 2 Poles, 3 Wires, 600 W, Screw Terminal, 4.5 In Diameter, Screw-In, 2.14 In Length
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664259708 / 00032664259708
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.87 (Each)
Standard Packaging
$217.40 (Per 20)
Stock Availability
Dallas
70 (Check another store)
DFW RDC
0
All Stores
70
Resources
Images
 
 
667SP - Small Image
 
667SP - Large Image
 
667SP - Large Image
 
667SP - Large Image
 
667SP - Large Image
 
667SP - Large Image
 
667SP - Large Image
Other Links
 
 
667SP - Other
 
667SP - Other
 
667SP - Other
 
667SP - Other
 
667SP - Other
Attachments
 
 
667SP - Specification Sheet
Brochures
 
 
667SP - Brochure
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
Porcelain (Housing)
Number Of Wires
3
Terminal Type
Screw
Voltage Rating
125 V ac
Material, Color, and Finish
Color
White (Housing)
Dimensions and Weight
Diameter
4.5 in
Length
2.14 in
Descriptions
Description
LAMPHOLDER PULL W/2P3 WRECP 660W 125V PORC WH
Extra Long Description
EWD 667-SP Lmphldr Pull W/2P3WRecp
Features
Porcelain Ceiling Receptacle Lampholders mount on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.5mm) box mounting. Leads are 6" (152.4mm) 221ºF (105ºC) insulated stranded #16, stripped 0.75" (19.0mm). Pull chain devices include ball chain, 3' (0.9m) of cord, connector and end bell. Top wire versions have terminal screws backed out – ready for wiring – without removing interior. Porcelain models made with high-strength insulator porcelain;pull chain versions feature removable interiors.
Long Description
Pull Chain Lampholder, 125 V ac, 2 Poles, 3 Wires, 600 W, Screw Terminal, 4.5 in Diameter, Screw-In, 2.14 in Length
Product Type
Pull Chain Lampholder
Short Description
125 VAC, Pull Chain Lampholder, White (Housing)
Special Features
Packaging Type Shelf Pack;Operator Type Pull Chain;Medium
Additional Information
Dimensions
2.5000 IN X 4.6300 IN X 4.6300 IN
Mounting Type
Screw-In
Package Quantity
1 ct
Power Rating
600 W
Standards Met
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
667-SP
GTIN
00032664259708
UPC
032664259708
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
20
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential
Nema Rating
NEMA 5-15R
Standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
70 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 667SP.
Jump To:

Similar Items

Similar items are close alternatives to 667SP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat