93102B0X1 - Wallplate 2G Duplex Receptacle STD SS

Eaton

  • $7.41 (Each)
  • $7.41 (Each)

  • $74.10 (Per 10)

  • $741.00 (Per 100)

In-Stock: 17 available locally (Monroe, LA) ( change location)
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
93102B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93102-BOX1
Description
Wallplate 2G Duplex Receptacle STD SS
Duplex Receptacle Wall Plate, 2 Gang, 4.56 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747298 / 00032664747298
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Carton
$74.10 (Per 10)
Standard Packaging
$741.00 (Per 100)
Stock Availability
Monroe
17 (Check another store)
West Monroe
52
All Stores
2,941
Resources
Images
 
 
93102B0X1 - Small Image
 
93102B0X1 - Large Image
 
93102B0X1 - Large Image
Attachments
 
 
93102B0X1 - Specification Sheet
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
Stainless Steel
Number Of Gangs
2
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Description
WALLPLATE 2G DUPLEX RECEPTACLE STD SS
Extra Long Description
EWD 93102-BOX1 Wallplate 2G Duplex
Features
Standard Size Wallplates - Stainless Steel Duplex Receptacle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Long Description
Duplex Receptacle Wall Plate, 2 Gang, 4.56 (W) x 4.50 (H) in, Screw Mount, Stainless Steel, Satin Brushed, 0.1600 lb
Product Type
Duplex Receptacle Wall Plate
Short Description
2 Gang, Screw Mount, Duplex Receptacle Wall plate
Special Features
Mounting Screws Provided
Additional Information
Dimensions
4.56 (W) x 4.50 (H) in
For Use With
Receptacle
Mounting Type
Screw Mount
Package Quantity
1 ct
Standards Met
RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
93102-BOX
GTIN
00032664747298
UPC
032664747298
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Duplex receptacle wallplate
Packaging
Weight
0.1600 lb
Weight per each
0.18
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
Standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,941

Location search:
These alternate items can be purchased instead of 93102B0X1.
Jump To:

Similar Items

Similar items are close alternatives to 93102B0X1, though they may not be 100% alike.

Cross Referenced

These items are similar to 93102B0X1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93102-BOX1 Eaton 00032664747298
SA82 Hubbell Wiring Device-Kellems 00883778200090
83016 Leviton 00078477424308
SA82 Legrand Pass & Seymour 00785007138214

* All prices subject to change.

Begin Live Chat