93401B0X1 - Wallplate 1G Decorator STD SS

Eaton

  • $3.72 (Each)
  • $3.72 (Each)

  • $37.20 (Per 10)

  • $372.00 (Per 100)

In-Stock: 13 available locally (Concord, NC) ( change location)
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
93401B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93401-BOX1
Description
Wallplate 1G Decorator STD SS
Decorator Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747328 / 00032664747328
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$37.20 (Per 10)
Standard Packaging
$372.00 (Per 100)
Stock Availability
Concord
13 (Check another store)
Charlotte
0
All Stores
5,475
Resources
Attachments
 
 
93401B0X1 - Specification Sheet
Images
 
 
93401B0X1 - Small Image
 
93401B0X1 - Large Image
 
93401B0X1 - Large Image
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
Stainless Steel
Number Of Gangs
1
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Description
WALLPLATE 1G DECORATOR STD SS
Extra Long Description
EWD 93401-BOX1 Wallplate 1G Decorat
Features
Standard Size Wallplates - Stainless Steel Decorator. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Long Description
Decorator Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in, Screw Mount, Stainless Steel, Satin Brushed
Product Type
Decorator Wall Plate
Short Description
1 Gang, Screw Mount, Decorator Wall Plate
Special Features
Mounting Screws Provided
Additional Information
Dimensions
2.75 (W) x 4.50 (H) in
For Use With
Decorator
Mounting Type
Screw Mount
Package Quantity
1 ct
Standards Met
RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
93401-BOX
GTIN
00032664747328
UPC
032664747328
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.11
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
Standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,475

Location search:

Greater Charlotte Area

Location Stock Available
Concord
13 View Store
Rock Hill
5 View Store
These alternate items can be purchased instead of 93401B0X1.
Jump To:

Similar Items

Similar items are close alternatives to 93401B0X1, though they may not be 100% alike.

Cross Referenced

These items are similar to 93401B0X1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93401-BOX1 Eaton 00032664747328
SS26 Hubbell Wiring Device-Kellems 00883778200908
84401-40 Leviton 00078477435120
SS26 Legrand Pass & Seymour 00785007129267

* All prices subject to change.

Begin Live Chat