AH7810ED - AH7810UD W/Type 3, 7 & 9 Hazd Enclosure

Eaton

  • $442.99 (Each)
  • $442.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH7810ED
Manufacturer
Eaton
Manufacturer's Part Number
AH7810ED
Description
AH7810UD W/Type 3, 7 & 9 Hazd Enclosure
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw and Clamp, Maintained Contact, Nema 3R, 7, 9, Enclosure: Copperless Aluminum, Hazardous Conditions, Three-Pole, Three-Phase, Toggle, Cu-Alloy Terminal, Single-Throw
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893006024 / 40893006024 / 00040893006024
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.99 (Each)
Resources
Attachments
 
 
AH7810ED - Specification Sheet
Images
 
 
AH7810ED - Large Image
 
AH7810ED - Large Image
 
AH7810ED - Large Image
Other Links
 
 
AH7810ED - Other
 
AH7810ED - Other
 
AH7810ED - Other
Brochures
 
 
AH7810ED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
AH7810UD W/Type 3, 7 & 9 Hazd Enclosure
Description
AH7810UD W/TYPE 3, 7 & 9 HAZD ENCLOSURE
extra long description
EWD AH7810ED AH7810UD W/Type 3, 7 &
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Special Features
Motor control switches, swt/encl combos
Long Description
Eaton manual motor controller, #14-10 AWG, 30A, Wall, 600V, Front wired screw and clamp, Maintained contact, NEMA 3R,7,9, Enclosure: Copperless aluminum, Hazardous conditions, Three-pole, Three-phase, Toggle, Cu-alloy terminal, Single-throw
Additional Information
dimensions
9.3000 IN X 7.0000 IN X 5.9000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH7810ED
GTIN
00040893006024
UPC
040893006024
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Manual motor controller
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat