AH8462AN - Plug Angle 60A 250V 3PH 3P4W STR Gy

Eaton

  • $161.88 (Each)
  • $161.88 (Each)

  • $1,618.80 (Per 10)

In-Stock: 2 available locally (North Austin, TX) ( change location)
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
AH8462AN
Manufacturer
Eaton
Manufacturer's Part Number
AH8462AN
Description
Plug Angle 60A 250V 3PH 3P4W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 60A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893121734 / 00040893121734
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.88 (Each)
Standard Packaging
$1,618.80 (Per 10)
Stock Availability
North Austin
2 (Check another store)
Austin RDC
0
All Stores
23
Resources
Attachments
 
 
AH8462AN - Specification Sheet
Images
 
 
AH8462AN - Small Image
 
AH8462AN - Large Image
 
AH8462AN - Large Image
 
AH8462AN - Large Image
Other Links
 
 
AH8462AN - Other
 
AH8462AN - Other
 
AH8462AN - Other
Brochures
 
 
AH8462AN - Brochure
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
Nylon
Descriptions
Description
PLUG ANGLE 60A 250V 3PH 3P4W STR GY
Extra Long Description
EWD AH8462AN Plug Angle 60A 250V 3P
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 60A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack
Product Type
Plug Angle 60A 250V 3PH 3P4W STR Gy
Special Features
Comml grade plugs & conns
Additional Information
Dimensions
2.8000 IN X 1.0300 IN X 2.9200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH8462AN
GTIN
00040893121734
UPC
040893121734
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty angled plug
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
Federal Specification Classification 6233 01,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:
These alternate items can be purchased instead of AH8462AN.
Jump To:

Similar Items

Similar items are close alternatives to AH8462AN, though they may not be 100% alike.

Cross Referenced

These items are similar to AH8462AN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9462AN Eaton Wiring Devices 00040893020679
AH8462AN Eaton Wiring Devices 00040893121734
HBL8462C Hubbell Wiring Device-Kellems 00783585015200
8462P Leviton 00078477810002
5761AN Legrand Pass & Seymour 00785007576115

* All prices subject to change.

Begin Live Chat