AHCL820P - CCL Plug 20A 480V 2P3W RD&BK

Eaton

  • $49.74 (Each)
  • $49.74 (Each)

  • $497.40 (Per 10)

In-Stock: 2 available locally (Jonesboro, AR) ( change location)
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
AHCL820P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL820P
Description
CCL Plug 20A 480V 2P3W RD&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755774 / 00032664755774
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.74 (Each)
Standard Packaging
$497.40 (Per 10)
Stock Availability
Jonesboro
2 (Check another store)
Little Rock
0
All Stores
15
Resources
Other Links
 
 
AHCL820P - Other
 
AHCL820P - Other
 
AHCL820P - Other
 
AHCL820P - Other
 
AHCL820P - Other
 
AHCL820P - Other
 
AHCL820P - Other
Attachments
 
 
AHCL820P - Specification Sheet
Images
 
 
AHCL820P - Small Image
 
AHCL820P - Large Image
 
AHCL820P - Large Image
 
AHCL820P - Large Image
 
AHCL820P - Large Image
 
AHCL820P - Large Image
 
AHCL820P - Large Image
 
AHCL820P - Large Image
 
AHCL820P - Video
Brochures
 
 
AHCL820P - Brochure
360 Images
 
 
AHCL820P - 360 Image
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
CCL PLUG 20A 480V 2P3W RD&BK
Extra Long Description
EWD AHCL820P CCL Plug 20A 480V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 20A, Industrial, 480V, Back, Red, Black, Ultra grip, Nylon, L8-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Product Type
CCL Plug 20A 480V 2P3W-RD&BK
Special Features
Industrial grd plugs & conns
Additional Information
Dimensions
2.2300 IN X 2.1000 IN X 2.6900 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL820P
GTIN
00032664755774
UPC
032664755774
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available
Lawton
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AHCL820P.
Jump To:

Similar Items

Similar items are close alternatives to AHCL820P, though they may not be 100% alike.

Cross Referenced

These items are similar to AHCL820P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHCL820P Eaton 00032664755774
HBL2341 Hubbell Wiring Device-Kellems 00783585037950
2341 Leviton 00078477807705
L820P Legrand Pass & Seymour 00785007282047

* All prices subject to change.

Begin Live Chat