BDS41 - Supp Grip Busdrop Single Eye 0.41-0.56"

Eaton

  • $20.38 (Each)
  • $20.38 (Each)

  • $1,019.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BDS41
Manufacturer
Eaton
Manufacturer's Part Number
BDS41
Description
Supp Grip Busdrop Single Eye 0.41-0.56"
Amfittings BD056|Bryant BDS43U|Geindust 36564|Geindust 73041278|Hublwiring 073041278|Hublwiring 073-04-1278|Hublwiring 73041278|Leviton L7983|Passseymor FC40|Remke 7304003|Remke 7304-003|Woodhead 36564
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646619 / 00040893646619
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.38 (Each)
Standard Packaging
$1,019.00 (Per 50)
Resources
Images
 
 
BDS41 - Small Image
 
BDS41 - Large Image
Attachments
 
 
BDS41 - Specification Sheet
 
BDS41 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Features
Eatons complete offering of Arrow Hart wire mesh grips is built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Description
SUPP GRIP BUSDROP SINGLE EYE 0.41-0.56"
Product Type
Supp Grip Busdrop Single Eye 0.41-0.56"
Long Description
AmFittings BD056|Bryant BDS43U|GEIndust 36564|GEIndust 73041278|HublWiring 073041278|HublWiring 073-04-1278|HublWiring 73041278|Leviton L7983|PassSeymor FC40|Remke 7304003|Remke 7304-003|Woodhead 36564
Special Features
Support grips
extra long description
EWD BDS41 Supp Grip BusDrop Single
Additional Information
dimensions
13.0000 IN X 1.2500 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BDS41
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00040893646619
UPC
040893646619
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Bus drop support grip
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat