CS320V - Switch Toggle 3WAY 20A 120/277V Swire Iv

Eaton

  • $9.17 (Each)
  • $9.17 (Each)

  • $91.70 (Per 10)

  • $917.00 (Per 100)

In-Stock: 6 available locally (Denton, TX) ( change location)
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
CS320V
Manufacturer
Eaton
Manufacturer's Part Number
CS320V
Description
Switch Toggle 3WAY 20A 120/277V Swire Iv
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664488580 / 00032664488580
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Carton
$91.70 (Per 10)
Standard Packaging
$917.00 (Per 100)
Stock Availability
Denton
6 (Check another store)
DFW RDC
7
All Stores
1,118
Resources
Images
 
 
CS320V - Small Image
 
CS320V - Large Image
 
CS320V - Large Image
 
CS320V - Large Image
 
CS320V - Large Image
Brochures
 
 
CS320V - Brochure
Other Links
 
 
CS320V - Other
 
CS320V - Other
 
CS320V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon (Toggle);PVC (Housing)
Poles
Single-pole
Voltage Rating
120/277 V ac
Material, Color, and Finish
Color
Ivory
Contact Material
Silver Alloy
Descriptions
Description
SWITCH TOGGLE 3WAY 20A 120/277V SWIRE IV
Extra Long Description
EWD CS320V Switch Toggle 3Way 20A 1
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Long Description
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.16 lb
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 3 Ways, Commercial
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Additional Information
Actuator Type
Toggle
Connection Type
Screw
Dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Made In USA
yes
Maximum Operating Temperature
+65 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
Number Of Ways
3
Package Quantity
10 CT;100 PK
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS320V
GTIN
00032664488580
UPC
032664488580
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
0.16 lb
Weight per each
0.138
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Federal Specification Classification 6241 05,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS320V.
Jump To:

Similar Items

Similar items are close alternatives to CS320V, though they may not be 100% alike.

Cross Referenced

These items are similar to CS320V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BI Bryant Electric 00781786174535
CS320V Eaton Wiring Devices 00032664488580
CS320I Hubbell Wiring Device-Kellems 00783585902159
CS320-2I Leviton 00078477815816
CS20AC3I Legrand Pass & Seymour 00785007126532
CSB320IF Hubbell Wiring Device-Kellems 00783585542737
54523-2I Leviton 00078477124239

* All prices subject to change.

Begin Live Chat