DFS15PW - Fan Dimmer SP, 3 Way 1.5A 120V White

Eaton

  • $46.21 (Each)
  • $46.21 (Each)

  • $462.10 (Per 10)

  • $4,621.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DFS15PW
Manufacturer
Eaton
Manufacturer's Part Number
DFS15PW
Description
Fan Dimmer SP, 3 Way 1.5A 120V White
Fan-Speed Control, 1.5 A, 1 Pole, 1 Phase, 0 to +40 °C, Screw Mount, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664662324 / 00032664662324
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.21 (Each)
Carton
$462.10 (Per 10)
Standard Packaging
$4,621.00 (Per 100)
Resources
Images
 
 
DFS15PW - Large Image
 
DFS15PW - Small Image
 
DFS15PW - Large Image
 
DFS15PW - Large Image
Attachments
 
 
DFS15PW - Specification Sheet
Other Links
 
 
DFS15PW - Other
 
DFS15PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 A
Number of Phases
1
Terminal Type
Screw
Voltage Rating
120 V
connection
Screw Terminal
Poles
Single-pole
Descriptions
Description
FAN DIMMER SP, 3 WAY 1.5A 120V WHITE
Product Type
Fan-Speed Control
extra long description
EWD DFS15P-W Fan dimmer SP, 3 way 1
Long Description
Fan-Speed Control, 1.5 A, 1 Pole, 1 Phase, 0 to +40 °C, Screw Mount, Screw Terminal
Short Description
Fan-Speed Control, 1.5 A, Single Pole
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Special Features
Quiet 3-speed
Additional Information
Operating Temperature Range
0 to +40 °C
Mounting Type
Screw Mount
Standards Met
Ul Listed
package quantity
1 CT;10 PK
Made in USA
yes
dimensions
2.0000 IN X 2.0000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
DFS15PW
GTIN
00032664662324
UPC
032664662324
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Fan speed controller
Packaging
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential Lighting Controls;Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat