GF15B - ST Gfci 15A 125V BR

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

Availability: In Stock Locally
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
GF15B
Manufacturer
Eaton
Manufacturer's Part Number
GF15B
Description
ST Gfci 15A 125V BR
Eaton Self-Test Gfci, 15A, 125V, Brown, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664556951 / 00032664556951
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$214.90 (Per 10)
Resources
Images
 
 
GF15B - Small Image
 
GF15B - Large Image
 
GF15B - Large Image
 
GF15B - Large Image
 
GF15B - Large Image
 
GF15B - Large Image
 
GF15B - Large Image
 
GF15B - Video
360 Images
 
 
GF15B - 360 Image
Attachments
 
 
GF15B - Specification Sheet
Other Links
 
 
GF15B - Other
 
GF15B - Other
 
GF15B - Other
 
GF15B - Other
 
GF15B - Other
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
Eaton self-test GFCI, 15A, 125V, Brown, Slim design
Product Type
Etn ST Gfci 15A 125V BR
extra long description
EWD GF15B ETN ST GFCI 15A 125V BR
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
ST GFCI 15A 125V BR
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
GF15B
Brand
Eaton
GTIN
00032664556951
UPC
032664556951
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.8
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GF15B.
Jump To:

Similar Items

Similar items are close alternatives to GF15B, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Co...
  • Our Part #: SGF15B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SGF15B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.90) ·
SGF15B - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat