IG5362RN - Recp Dup Ig 20A125V 2P3W B&S RN

Eaton

  • $8.44 (Each)
  • $8.44 (Each)

  • $84.40 (Per 10)

  • $844.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG5362RN
Manufacturer
Eaton
Manufacturer's Part Number
IG5362RN
Description
Recp Dup Ig 20A125V 2P3W B&S RN
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Flush Mount, 1.24 In Length, 0.80 In Width, 4.00 In Height, Nylon Material, Orange, Impact Resistant, Chemical Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664735448 / 00032664735448
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.44 (Each)
Carton
$84.40 (Per 10)
Standard Packaging
$844.00 (Per 100)
Resources
Images
 
 
IG5362RN - Small Image
 
IG5362RN - Large Image
 
IG5362RN - Large Image
 
IG5362RN - Large Image
 
IG5362RN - Large Image
Specifications Sheets
 
 
IG5362RN - Specification Sheet
Attachments
 
 
IG5362RN - Specification Sheet
Brochures
 
 
IG5362RN - Brochure
Other Links
 
 
IG5362RN - Other
 
IG5362RN - Other
 
IG5362RN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Number of Wires
3
Number of Gangs
1
Material
Nylon
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1.24 in
Width
0.80 in
Height
4.00 in
Descriptions
Description
RECP DUP IG 20A125V 2P3W B&S RN
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Flush Mount, 1.24 in Length, 0.80 in Width, 4.00 in Height, Nylon Material, Orange, Impact Resistant, Chemical Resistant, 0.2400 lb
Features
Eaton's tamper-resistant, heavy-duty receptacles are available in a number of styles, from standard and decorator, to spec and hospital grade. The tamper resistant duplex receptacles are back and side wire able for convenience and are available in 15A or 20A, 125V.
Short Description
20 A, 125 V, Duplex Receptacle, Orange
Special Features
Automatic Grounding System Eliminates Need for Bonding Jumper In Grounded Metal Enclosures
extra long description
EWD IG5362RN Recp Dup IG 20A125V 2P
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Flush Mount
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;cULus Certified to CSA spec C22.2, no. 42;NOM Certified
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
IG5362RN
GTIN
00032664735448
UPC
032664735448
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight
0.2400 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-20R
standard
Federal Specification Classification 6233 01,UL,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat