L1630CW - Conn WT 30A 480V 3PH 3P4W H/L Yl

Eaton

  • $73.06 (Each)
  • $73.06 (Each)

  • $730.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1630CW
Manufacturer
Eaton
Manufacturer's Part Number
L1630CW
Description
Conn WT 30A 480V 3PH 3P4W H/L Yl
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 In;0.43 to 1.15 In (Cord) Diameter, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893642130 / 00040893642130
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.06 (Each)
Standard Packaging
$730.60 (Per 10)
Resources
Images
 
 
L1630CW - Small Image
 
L1630CW - Large Image
 
L1630CW - Large Image
 
L1630CW - Large Image
 
L1630CW - Large Image
 
L1630CW - Video
Specifications Sheets
 
 
L1630CW - Specification Sheet
Attachments
 
 
L1630CW - Specification Sheet
Other Links
 
 
L1630CW - Other
 
L1630CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
4
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Diameter
2.49 in;0.43 to 1.15 in (Cord)
Length
5.42 in
Descriptions
Product Type
Locking Device Connector
Features
Industrial Specification Grade Locking Devices - Watertight Plug & Connector 30A, 3Ø 480V NEMA L16-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Description
CONN WT 30A 480V 3PH 3P4W H/L YL
Long Description
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 in;0.43 to 1.15 in (Cord) Diameter, 5.42 in Length, #18 to #10 AWG Wire Size, 1 lb
Short Description
30 A, 480 V, Locking Device Connector, Yellow (Handle)
Special Features
Watertight;Wiring Type Back Wire;3 Phase
extra long description
EWD L1630CW Conn WT 30A 480V 3PH 3P
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
package quantity
1 CT;10 PK
Standards Met
cULus Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
6.2100 IN X 4.3800 IN X 3.8400 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1630CW
GTIN
00040893642130
UPC
040893642130
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight
1 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-30
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat