L630R - Recp Single 30A 250V 2P3W LKG BK

Eaton

  • $30.13 (Each)
  • $30.13 (Each)

  • $301.30 (Per 10)

In-Stock: 1 available at other locations ( find a store with stock)
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
L630R
Manufacturer
Eaton
Manufacturer's Part Number
L630R
Description
Recp Single 30A 250V 2P3W LKG BK
Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664417900 / 00032664417900
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.13 (Each)
Standard Packaging
$301.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
L630R - Small Image
 
L630R - Large Image
 
L630R - Large Image
 
L630R - Large Image
 
L630R - Video
Other Links
 
 
L630R - Other
 
L630R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon
Current Rating
30 A
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.3 in
Descriptions
Description
RECP SINGLE 30A 250V 2P3W LKG BK
Product Type
Receptacle
Long Description
Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant
Short Description
30 A, 250 V, Receptacle, Black
Special Features
Locking Device;Impact Resistant
extra long description
EWD L630R Recp Single 30A 250V 2P3W
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
Standards Met
UL 498
Receptacle Type
Single
dimensions
1.5000 IN X 3.5000 IN X 6.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
L630R
GTIN
00032664417900
UPC
032664417900
Taxonomies, Classifications, and Categories
Type
Locking Receptacle
Category Description
Industrial cord connectors
Packaging
Weight per each
0.86
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
l6-30R
Application
Industrial
standard
NOM,CSA certified,UL Listed,Federal Specifications Classification W-C375,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L630R.
Jump To:

Similar Items

Similar items are close alternatives to L630R, though they may not be 100% alike.

Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Com...
  • Our Part #: L630R
  • Nacogdoches Availability: 4
  • Total Availability: In Stock
  • MFR Part #: L630R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($3,138.32) ·
L630R - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$62.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L630R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L630R Eaton Wiring Devices 00032664417900
L630RCCV3 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat