PJS8W - W.P. 1G Dup. Receptacle Screwless White

Eaton

  • $5.46 (Each)
  • $5.46 (Each)

  • $109.20 (Per 20)

  • $1,092.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJS8W
Manufacturer
Eaton
Manufacturer's Part Number
PJS8W
Description
W.P. 1G Dup. Receptacle Screwless White
Mid-Size Screwless Wallplate, White, Standard Receptacle, Polycarbonate, 1, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664667114 / 00032664667114
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.46 (Each)
Carton
$109.20 (Per 20)
Standard Packaging
$1,092.00 (Per 200)
Resources
Images
 
 
PJS8W - Small Image
 
PJS8W - Large Image
 
PJS8W - Video
Attachments
 
 
PJS8W - Specification Sheet
Brochures
 
 
PJS8W - Brochure
Other Links
 
 
PJS8W - Other
Descriptions
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
W.P. 1G DUP. RECEPTACLE SCREWLESS WHITE
Product Type
W.P. 1G Dup. Receptacle Screwless White
extra long description
EWD PJS8W W.P. 1G DUP. RECEPTACLE S
Long Description
Mid-size Screwless Wallplate, White, Standard receptacle, Polycarbonate, 1, Mid-size
Special Features
Screwless Wall Plates
Additional Information
media
Yes
dimensions
0.4910 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
PJS8W
GTIN
00032664667114
UPC
032664667114
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
0.086
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of PJS8W.
Jump To:

Cross Referenced

These items are similar to PJS8W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJS8W Eaton Wiring Devices 00032664667114
SWP8W Legrand Pass & Seymour n/a
Add-on items are materials that you may be interested in purchasing along with PJS8W.
Jump To:

Frequently Purchased Together

These items are compatible and complement PJS8W, providing enhanced or expanded functionality.

Wall Plate, 1 Gang, Polycarbonate Material, White, Gloss
  • Our Part #: PJS26W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJS26W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($64.80) · 200 ($648.00) ·
PJS26W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Clip M...
  • Our Part #: PJS262W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJS262W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($124.40) · 160 ($995.20) ·
PJS262W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.22

Each

QTY:
Each
Add
Decorator Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Clip M...
  • Our Part #: PJS263W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJS263W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($89.20) · 100 ($892.00) ·
PJS263W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.92

Each

QTY:
Each
Add
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Clip M...
  • Our Part #: PJS264W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJS264W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($71.16) ·
PJS264W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.86

Each

QTY:
Each
Add

* All prices subject to change.

false