RFS5LA - Fan Cont Rot Variable 5A 120V W/Trim La

Eaton

  • $27.37 (Each)
  • $27.37 (Each)

  • $2,737.00 (Per 100)
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
RFS5LA
Manufacturer
Eaton
Manufacturer's Part Number
RFS5LA
Description
Fan Cont Rot Variable 5A 120V W/Trim La
Eaton Fan Speed Controller, Power Failure Memory, Non-Preset, Fully Variable, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Light Almond, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664699269 / 00032664699269
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.37 (Each)
Standard Packaging
$2,737.00 (Per 100)
Resources
Images
 
 
RFS5LA - Small Image
 
RFS5LA - Large Image
 
RFS5LA - Large Image
 
RFS5LA - Large Image
Attachments
 
 
RFS5LA - Specification Sheet
Other Links
 
 
RFS5LA - Other
 
RFS5LA - Other
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
120 V
Dimensions and Weight
Depth
2.3
Width
3.08
Height
4.75
Descriptions
Product Type
Fan Cont Rot Variable 5A 120V W/Trim La
extra long description
EWD RFS5-LA Fan Cont Rot Variable 5
Description
FAN CONT ROT VARIABLE 5A 120V W/TRIM LA
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Special Features
Power failure memory, non-preset
Long Description
Eaton fan speed controller, Power failure memory, non-preset, Fully variable, #16 AWG, 5A, 120V, Wire lead, Maintained closure, Light almond, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, Polycarbonate
Manufacturer Information
Manufacturers Part Number
RFS5LA
Brand
COOPER WIRING DEVICES
GTIN
00032664699269
UPC
032664699269
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RFS5LA.
Jump To:

Cross Referenced

These items are similar to RFS5LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSF5LA Bryant Electric n/a
RFS5-LA Eaton Wiring Devices 00032664699269
RSF5LA Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat