SFS5PW - Fan CNTL Vari SP/3WAY 5A W/Adj Trim Pset WH

Eaton

  • $24.91 (Each)
  • $24.91 (Each)

  • $249.14 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFS5PW
Manufacturer
Eaton
Manufacturer's Part Number
SFS5P-W
Description
Fan CNTL Vari SP/3WAY 5A W/Adj Trim Pset WH
Eaton Fan Speed Controller, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, White, 60 HZ, Fan, Single-Pole, Three-Way, Single-Phase, Polycarbonate 663444
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664663444 / 00032664663444
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.91 (Each)
Carton
$24.91 (Each)
Standard Packaging
$249.14 (Per 10)
Resources
Images
 
 
SFS5PW - Large Image
 
SFS5PW - Large Image
 
SFS5PW - Large Image
 
SFS5PW - Small Image
Other Links
 
 
SFS5PW - Other
 
SFS5PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Dimensions and Weight
Depth
2.02
Width
2.1
Height
4.34
Descriptions
Product Type
Fancntl Vari SP/3WAY5A W/Adjtrim Pset WH
Long Description
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate 663444
extra long description
EWD SFS5P-W FanCntl Vari SP/3Way5A
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Special Features
No neutral required
Description
FAN CNTL VARI SP/3WAY 5A W/ADJ TRIM PSET WH
Additional Information
Connection Type
Back;Side
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SFS5P-W
GTIN
00032664663444
UPC
032664663444
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat