TFS5V - Fan Control Toggle Variable SP 5A120V Iv

Eaton

  • $18.80 (Each)
  • $18.80 (Each)

  • $1,880.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFS5V
Manufacturer
Eaton
Manufacturer's Part Number
TFS5-V
Description
Fan Control Toggle Variable SP 5A120V Iv
Eaton Toggle Fan Speed Controller, Power Failure Mode, Fully Variable, Non-Preset, 5A, Flush, 120V, Wire Leads, Maintained, Ivory, Indoor, 60 HZ, Fan, 1-Pole, Single-Way, 1-Phase, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664706639 / 00032664706639
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Standard Packaging
$1,880.00 (Per 100)
Resources
Images
 
 
TFS5V - Large Image
 
TFS5V - Large Image
 
TFS5V - Large Image
Attachments
 
 
TFS5V - Specification Sheet
Other Links
 
 
TFS5V - Other
 
TFS5V - Other
 
TFS5V - Other
Brochures
 
 
TFS5V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Fan Control Toggle Variable SP 5A120V Iv
Description
FAN CONTROL TOGGLE VARIABLE SP 5A120V IV
extra long description
EWD TFS5-V Fan Control Toggle Varia
Long Description
Eaton toggle fan speed controller, Power Failure Mode, Fully variable, Non-preset, 5A, Flush, 120V, Wire leads, Maintained, Ivory, Indoor, 60 Hz, Fan, 1-pole, Single-way, 1-phase, Polycarbonate
Special Features
Fan controls
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Additional Information
dimensions
1.9500 IN X 2.8500 IN X 4.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TFS5-V
GTIN
00032664706639
UPC
032664706639
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle fan speed controller
Packaging
Weight per each
0.264
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat