TFS5V - Fan Control Toggle Variable SP 5A120V Iv

Eaton

  • $18.80 (Each)
  • $18.80 (Each)

  • $1,880.00 (Per 100)
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
TFS5V
Manufacturer
Eaton
Manufacturer's Part Number
TFS5-V
Description
Fan Control Toggle Variable SP 5A120V Iv
Eaton Toggle Fan Speed Controller, Power Failure Mode, Fully Variable, Non-Preset, 5A, Flush, 120V, Wire Leads, Maintained, Ivory, Indoor, 60 HZ, Fan, 1-Pole, Single-Way, 1-Phase, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664706639 / 00032664706639
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Standard Packaging
$1,880.00 (Per 100)
Resources
Images
 
 
TFS5V - Large Image
 
TFS5V - Large Image
 
TFS5V - Large Image
Attachments
 
 
TFS5V - Specification Sheet
Other Links
 
 
TFS5V - Other
 
TFS5V - Other
 
TFS5V - Other
Brochures
 
 
TFS5V - Brochure
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
Fan Control Toggle Variable SP 5A120V Iv
Description
FAN CONTROL TOGGLE VARIABLE SP 5A120V IV
extra long description
EWD TFS5-V Fan Control Toggle Varia
Long Description
Eaton toggle fan speed controller, Power Failure Mode, Fully variable, Non-preset, 5A, Flush, 120V, Wire leads, Maintained, Ivory, Indoor, 60 Hz, Fan, 1-pole, Single-way, 1-phase, Polycarbonate
Special Features
Fan controls
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Additional Information
dimensions
1.9500 IN X 2.8500 IN X 4.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TFS5-V
GTIN
00032664706639
UPC
032664706639
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle fan speed controller
Packaging
Weight per each
0.264
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TFS5V.
Jump To:

Cross Referenced

These items are similar to TFS5V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6446V Eaton Wiring Devices n/a
TFS5-V Eaton Wiring Devices 00032664706639
RAY600PI Hubbell Wiring Device-Kellems 00883778116810
6641-I Leviton 00078477048290
TSC5I Legrand Pass & Seymour 00785007080902

* All prices subject to change.

Begin Live Chat