TRAFGF15W - Af/GF TR Duplex 15A 125V WH

Eaton

  • $42.58 (Each)
  • $42.58 (Each)

  • $425.75 (Per 10)

  • $1,703.01 (Per 40)

  • $4,257.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRAFGF15W
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF15W
Description
Af/GF TR Duplex 15A 125V WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747601 / 00032664747601
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.58 (Each)
Carton
$425.75 (Per 10)
Standard Packaging
$1,703.01 (Per 40)
Resources
Images
 
 
TRAFGF15W - Large Image
 
TRAFGF15W - Large Image
 
TRAFGF15W - Large Image
 
TRAFGF15W - Large Image
 
TRAFGF15W - Large Image
 
TRAFGF15W - Large Image
 
TRAFGF15W - Small Image
 
TRAFGF15W - Large Image
 
TRAFGF15W - Video
Specifications Sheets
 
 
TRAFGF15W - Specification Sheet
Attachments
 
 
TRAFGF15W - Specification Sheet
Brochures
 
 
TRAFGF15W - Brochure
Other Links
 
 
TRAFGF15W - Other
 
TRAFGF15W - Other
 
TRAFGF15W - Other
 
TRAFGF15W - Other
 
TRAFGF15W - Other
 
TRAFGF15W - Other
 
TRAFGF15W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
amperage rating
15A
Material, Color, and Finish
Color
White
Descriptions
Product Type
Duplex Receptacle
Description
AF/GF TR DUPLEX 15A 125V WH
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Features
Both arc fault protection and ground fault protection are required in kitchens and laundry areas according to the 2017 NEC, with expansion to further areas expected in coming code cycles. Eaton has long been a leader in ground fault and arc fault protection – both from the breaker and from the receptacle. Eaton’s AF/GF receptacle allows for local reset and provides protection from series arcs, parrallel arcs, and ground faults using Eaton’s 15 years of arc fault experience to help reduce the number of unwa
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, WR
Special Features
Matching Standard Size Thermoplastic Wallplate Included
extra long description
EWD TRAFGF15W AF/GF TR Duplex 15A 1
Additional Information
media
Yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
package quantity
1 CT;10 PK
Standards Met
UL Listed;AFCI;ULus Listed to UL 498 and UL 943, File no. E482200;Meets all UL 943 (GFCI), UL 498 (Receptacles), UL1699A and Applicable CSA Requirements;NOM Certified
dimensions
2.8150 IN X 2.0100 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRAFGF15W
GTIN
00032664747601
UPC
032664747601
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.401
Carton
10
Package
40
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential;Commercial;Industrial
environmental conditions
Tamper resistant
standard
UL Listed,NOM,cULus Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat