TRCR20W - Recp TR Duplex 20A 125V 2P3W Swire STR WH

Eaton

  • $5.76 (Each)
  • $5.76 (Each)

  • $57.60 (Per 10)

  • $576.00 (Per 100)

In-Stock: 130 available locally (Mesa, AZ) ( change location)
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
TRCR20W
Manufacturer
Eaton
Manufacturer's Part Number
TRCR20W
Description
Recp TR Duplex 20A 125V 2P3W Swire STR WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 In Width, 4.19 In Height, PVC Material, White, Tamper Resistant;Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722837 / 00032664722837
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Carton
$57.60 (Per 10)
Standard Packaging
$576.00 (Per 100)
Stock Availability
Mesa
130 (Check another store)
Phoenix
1,476
All Stores
16,780
Resources
Attachments
 
 
TRCR20W - Specification Sheet
Images
 
 
TRCR20W - Small Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Video
Other Links
 
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
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
20 A
Material
PVC
Number Of Wires
3
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.19 in
Width
1.10 in
Descriptions
Description
RECP TR DUPLEX 20A 125V 2P3W SWIRE STR WH
Extra Long Description
EWD TRCR20W Rec TR Dup 20A 125V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 in Width, 4.19 in Height, PVC Material, White, Tamper Resistant;Chemical Resistant
Product Type
Duplex Receptacle
Short Description
20 A, 125 V, Duplex Receptacle, White, TR, 2 Poles, 3 Wires
Special Features
Wiring Type Side Wire
Additional Information
Compatible Wire Size
#14 to #10 AWG;#10 AWG Solid (Side)
Connection Type
Screw
Dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Made In USA
yes
Media
Yes
Mounting Type
Flush Mount
Package Quantity
1 CT;100 PK
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant;Chemical Resistant
Standards Met
UL Listed;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
TRCR20W
GTIN
00032664722837
UPC
032664722837
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Indoor
Nema Rating
5-20R
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,780

Location search:
These alternate items can be purchased instead of TRCR20W.
Jump To:

Similar Items

Similar items are close alternatives to TRCR20W, though they may not be 100% alike.

Cross Referenced

These items are similar to TRCR20W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS20WTR Bryant Electric 00781786144064
TRBR20W Eaton Wiring Devices 00032664668753
TRCR20W Eaton Wiring Devices 00032664722837
62040-TR-W Enerlites 00883951412074
BR20WHITR Hubbell Wiring Device-Kellems 00783585144160
CR20WHITR Hubbell Wiring Device-Kellems 00783585144306
TBR20-W Leviton 00078477381816
TR20W Legrand Pass & Seymour 00785007241655
TR5352W Legrand Pass & Seymour 00785007034738
TCR20-W Leviton 00078477655429

* All prices subject to change.

Begin Live Chat