TRVGF15WC - 15A TR GFI WH

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRVGF15WC
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF15W
Description
15A TR GFI WH
Gfci TR Deco Dup 15A 125V W/Mid WLPLT WH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664665776 / 00032664665776
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRVGF15WC - Small Image
 
TRVGF15WC - Large Image
Brochures
 
 
TRVGF15WC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Top Housing, PVC Bottom Housing
Voltage Rating
125 A
amperage rating
15 A
Poles
2 Pole/ 3 Wire
connection
4714 Lm
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci TR Deco Dup 15A 125V W/Mid WLPLT WH
Description
15A TR GFI WH
Special Features
Specification Grade, Tamper Resistant, Wiring Type Back and Side Wire
Long Description
GFCI TR Deco Dup 15A 125V W/Mid Wlplt WH
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRVGF15W
sub brand
Arrow Hart
GTIN
00032664665776
UPC
032664665776
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Specific Grade
Enclosure
Tamper Resistant NEC Requirements
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRVGF15WC.
Jump To:

Similar Items

Similar items are close alternatives to TRVGF15WC, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 In Width, Nyl...
  • Our Part #: TRVGF15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRVGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.60) ·
TRVGF15W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.96

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Comp...
  • Our Part #: 1595TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1595TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($185.60) ·
1595TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRVGF15WC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TRVGF15W Eaton Wiring Devices 00032664665776
WR899W Leviton 00078477559833
1595TRW Legrand Pass & Seymour 00785007243635

* All prices subject to change.

Begin Live Chat