VGFD20V - 20A Ivy Gfci RCPT

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGFD20V
Manufacturer
Eaton
Manufacturer's Part Number
VGFD20V
Description
20A Ivy Gfci RCPT
Gfci Deco Blank Face 20A 125V Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664657931 / 00032664657931
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
VGFD20V - Brochure
Images
 
 
VGFD20V - Small Image
 
VGFD20V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 A
Poles
2 Pole/ 3 Wire
amperage rating
20 A
connection
4714 Lm
Material
Nylon Top Housing, PVC Bottom Housing
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci Deco Blank Face 20A 125V Iv
Description
20A IVY GFCI RCPT
Long Description
GFCI Deco Blank Face 20A 125V IV
Special Features
Specification Grade, Wiring Type Back and Side Wire
Manufacturer Information
Manufacturers Part Number
VGFD20V
Brand
COOPER WIRING DEVICES
sub brand
Arrow Hart
GTIN
00032664657931
UPC
032664657931
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Blank Face, GFCI
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hospital grade
Enclosure
Hospital Grade Tamper Reisitant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VGFD20V.
Jump To:

Similar Items

Similar items are close alternatives to VGFD20V, though they may not be 100% alike.

Eaton Blankface Gfci, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flu...
  • Our Part #: SGFD20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGFD20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($475.10) · 40 ($1,900.40) ·
SGFD20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat