WIUX1CL - While-In-Use Extra Duty Cover 1G CL

Eaton

  • $13.30 (Each)
  • $13.30 (Each)

  • $66.50 (Per 5)

In-Stock: 33 available locally (Stockbridge, GA) ( change location)
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
WIUX1CL
Manufacturer
Eaton
Manufacturer's Part Number
WIUX-1CL
Description
While-In-Use Extra Duty Cover 1G CL
Eaton While-In-Use Extra Duty Cover 1G Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664006401 / 00032664006401
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.30 (Each)
Standard Packaging
$66.50 (Per 5)
Stock Availability
Stockbridge
33 (Check another store)
Atlanta
135
All Stores
1,408
Resources
Images
 
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Small Image
 
WIUX1CL - Large Image
Brochures
 
 
WIUX1CL - Brochure
Other Links
 
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
Attachments
 
 
WIUX1CL - Specification Sheet
360 Images
 
 
WIUX1CL - 360 Image
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
Polycarbonate
Descriptions
Description
WHILE-IN-USE EXTRA DUTY COVER 1G CL
Extra Long Description
EWD WIUX-1CL While-In-Use Extra Dut
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton While-In-Use Extra Duty Cover 1G Clear
Product Type
While-In-Use Extra Duty Cover 1G Clear
Additional Information
Dimensions
3.4800 IN X 3.9300 IN X 5.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WIUX-1CL
GTIN
00032664006401
UPC
032664006401
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-in-Use cover
Packaging
Weight per each
0.354
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NEMA compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WIUX1CL.
Jump To:

Similar Items

Similar items are close alternatives to WIUX1CL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat