LP3P012048A - 48 Amber Strobe Light

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LP3P012048A
Manufacturer
Federal Signal
Manufacturer's Part Number
LP3P-012-048A
Description
48 Amber Strobe Light
Streamline Strobe Light, Low Profile, Ul and Cul, 12-48VDC, NPT Pipe Mount, Amber
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782979203278 / 00782979203278
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LP3P012048A - Large Image
 
LP3P012048A - Small Image
360 Images
 
 
LP3P012048A - 360 Image
Other Links
 
 
LP3P012048A - Other
 
LP3P012048A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.44-0.10
Voltage Rating
12-48VDC
Shape
Cylindrical
Material
Polycarbonate
Material, Color, and Finish
Color
Amber
Style
Strobe
Dimensions and Weight
Size
5.82 H x 3.13 W x 3.13 D
Descriptions
Product Type
Strobe Pipe Mount 12-48VDC Amber
Description
48 AMBER STROBE LIGHT
extra long description
FED-SIG LP3P-012-048A STROBE PIPE M
Long Description
StreamLine Strobe Light, Low Profile, UL and cUL, 12-48VDC, NPT Pipe Mount, Amber
Special Features
PLC And Triac Compatible
Additional Information
average life
4,000
Light Source
Strobe Tube
Manufacturer Information
Manufacturers Part Number
LP3P-012-048A
Brand
Federal Signal
Model
LP3P
GTIN
00782979203278
UPC
782979203278
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
LOW PROFILE STROBE LIGHT
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
environmental conditions
-31 to 150
Mounting
1/2-Inch NPT Pipe
Application
Indoor/Outdoor
nema rating
Type 4X, IP66, IP69K Enclosure
standard
UL Listed/cUL Listed/CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat