GSE410 - SVC Ent Staple 1-1/16" 100/Box

Gardner Bender

  • $0.07 (Each)
  • $0.07 (Each)

  • $7.08 (Per 100)

  • $70.78 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSE410
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSE-410
Description
SVC Ent Staple 1-1/16" 100/Box
Staple, 1-1/16 X 1-7/16 In Size, Carbon Steel, Graphite Metallic, 1-7/16 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076003104 / 00032076003104
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$7.08 (Per 100)
Standard Packaging
$70.78 (Per 1,000)
Resources
Images
 
 
GSE410 - Small Image
 
GSE410 - Large Image
 
GSE410 - Large Image
Attachments
 
 
GSE410 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1-1/16 x 1-7/16 in
Length
1-7/16 in
Descriptions
Description
SVC ENT STAPLE 1-1/16" 100/BOX
Product Type
Staple
Long Description
Staple, 1-1/16 x 1-7/16 in Size, Carbon Steel, Graphite Metallic, 1-7/16 in Length, 10 lb
Features
The Gardner Bender 1-1/16 in. x 1-7/16 in. Gray Steel Staples for Service Entrance Cables (100-Pack) drive straight and won't split wood. These staples are ideal for 4/3 and 2/3 SE cables.
Short Description
Staple, 1-1/16 x 1-7/16 in, Carbon Steel
Additional Information
Made in USA
yes
package quantity
100 PK
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
GSE-410
GTIN
00032076003104
UPC
032076003104
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
10 lb
Weight per each
0.014
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat