GSE710 - SVC Ent Staple 1-5/8" 100/Box

Gardner Bender

  • $0.15 (Each)
  • $0.15 (Each)

  • $151.01 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSE710
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSE-710
Description
SVC Ent Staple 1-5/8" 100/Box
Staple, 1-5/8 In Size, Carbon Steel, Graphite Metallic, 2-1/8 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076032692 / 00032076032692
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$151.01 (Per 1,000)
Resources
Images
 
 
GSE710 - Small Image
 
GSE710 - Large Image
 
GSE710 - Large Image
Attachments
 
 
GSE710 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1-5/8 in
Length
2-1/8 in
Descriptions
Description
SVC ENT STAPLE 1-5/8" 100/BOX
Product Type
Staple
Long Description
Staple, 1-5/8 in Size, Carbon Steel, Graphite Metallic, 2-1/8 in Length, 10 lb
Features
These high carbon steel service entrance staples offer excellent durability for years to come. A diamond shaped head surface and offset legs with sharp points make it easy to hammer straight into wood to secure the cable while preventing cracks and splitting. Staple is 1-5/8 inches wide and 2-1/8 inches high and secures 4/0 SE, Large BX, Non-Metalic (NM), and Greenfield cables. Staples are 100 percent recyclable and made in the USA.
Short Description
Staple, 1-5/8 in, Carbon Steel
Additional Information
Standards Met
Ul Listed
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
GSE-710
Brand
Gardner Bender
GTIN
00032076032692
UPC
032076032692
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
10 lb
Weight per each
0.027
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat