MCS100W - Snapshot Multicable Staple Wood Studs 100/Bag

Gardner Bender

  • $0.67 (Per Bag)
  • $0.67 (Per Bag)

  • $67.00 (Per 100 Bags)

  • $134.00 (Per 200 Bags)

Availability: Call for Availability

QTY:
Bags
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS100W
Manufacturer
Gardner Bender
Manufacturer's Part Number
MCS-100W
Description
Snapshot Multicable Staple Wood Studs 100/Bag
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076057657 / 00032076057657
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
Bag
Unit
$0.67 (Per Bag)
Carton
$67.00 (Per 100 Bags)
Standard Packaging
$134.00 (Per 200 Bags)
Resources
Images
 
 
MCS100W - Small Image
 
MCS100W - Large Image
 
MCS100W - Large Image
Attachments
 
 
MCS100W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
SNAPSHOT MULTICABLE STAPLE WOOD STUDS 100/BAG
Product Type
Cable Staple
Multi-Cable Staple
Long Description
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 1 lb
Features
Gardner Bender provides a complete line of staple and fastening solutions for all industries, including industrial, residential, construction, or manufacturing. From low voltage wire to service entrance cables, professionals rely on Gardner Bender for quality fastening products. Our staples are designed to offer fast and easy installation when securing most types of cable. The MultiCable Staples organize and secure multiple cable runs on a stud.
Short Description
Cable Staple, Polypropylene, 100PK
Additional Information
Made in USA
yes
Standards Met
cUL Listed
package quantity
100 PK
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MCS-100W
GTIN
00032076057657
UPC
032076057657
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
1 lb
Weight per bag
0.033
Carton
100
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat