MCS20W - Snapshot Multicable Staple 20/Bag

Gardner Bender

  • $12.20 (Per 20)
  • $0.61 (Each)

  • $12.20 (Per 20)

  • $48.80 (Per 80)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS20W
Manufacturer
Gardner Bender
Manufacturer's Part Number
MCS-20W
Description
Snapshot Multicable Staple 20/Bag
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076057633 / 00032076057633
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$0.61 (Each)
Carton
$12.20 (Per 20)
Standard Packaging
$48.80 (Per 80)
Resources
Images
 
 
MCS20W - Small Image
 
MCS20W - Large Image
 
MCS20W - Large Image
Attachments
 
 
MCS20W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
SNAPSHOT MULTICABLE STAPLE 20/BAG
Long Description
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 lb
Features
The Gardner Bender MultiCable Staples organize and secure multiple cable runs on a stud.
Short Description
Cable Staple, Polypropylene, 20PK
Product Type
Cable Staple
Multi-Cable Staple
Additional Information
Made in USA
yes
Standards Met
cUL Listed;RoHS Compliant
package quantity
20 PK
Manufacturer Information
Manufacturers Part Number
MCS-20W
Brand
Gardner Bender
GTIN
00032076057633
UPC
032076057633
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
20
Packaging
Weight
4 lb
Weight per each
0.036
Carton
20
Package
80
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat