MS175 - Metal Staple 3 Cond 9/16" 100/Box

Gardner Bender

  • $0.02 (Each)
  • $0.02 (Each)

  • $1.96 (Per 100)

  • $19.62 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS175
Manufacturer
Gardner Bender
Manufacturer's Part Number
15-101
Description
Metal Staple 3 Cond 9/16" 100/Box
Staple, 9/16 In Size, Graphite Metallic Steel, 2.5 In Length, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076651756 / 00032076651756
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$1.96 (Per 100)
Standard Packaging
$19.62 (Per 1,000)
Resources
Images
 
 
MS175 - Large Image
 
MS175 - Large Image
Attachments
 
 
MS175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
9/16 in
Length
2.5 in
Descriptions
Description
METAL STAPLE 3 COND 9/16" 100/BOX
Features
These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA.
Short Description
Staple, 9/16 in, Graphite Metallic Steel, 2.5 in Length
Product Type
Staple
Long Description
Staple, 9/16 in Size, Graphite Metallic Steel, 2.5 in Length, 0.06 lb
Additional Information
Made in USA
yes
package quantity
100 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
15-101
GTIN
00032076651756
UPC
032076651756
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.06 lb
Weight per each
0.006
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat