MS950B - Metal Staple 2 Cond 1/2" 5000/Bucket

Gardner Bender

  • $0.02 (Each)
  • $0.02 (Each)

  • $21.56 (Per 1,000)

  • $107.80 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS950B
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-950B
Description
Metal Staple 2 Cond 1/2" 5000/Bucket
Staple, 1/2 In Size, Graphite Metallic Steel, 0.5 In Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076152284 / 00032076152284
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$107.80 (Per 5,000)
Resources
Images
 
 
MS950B - Small Image
 
MS950B - Large Image
 
MS950B - Large Image
Attachments
 
 
MS950B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1/2 in
Length
0.5 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 5000/BUCKET
Product Type
Staple
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 0.5 in Length, 1 lb
Features
This staple secures Romex wire and other types of non-metallic (NM) cable.
Short Description
Staple, 1/2 in, Graphite Metallic Steel, .5" Length, 5000/Bucket
Additional Information
Made in USA
yes
package quantity
5000 BC
Manufacturer Information
Manufacturers Part Number
MS-950B
Brand
Gardner Bender
GTIN
00032076152284
UPC
032076152284
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
1 lb
Weight per each
0.004
Carton
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat