MS950BU - Metal Staple 2 Cond 1/2" 10000/Bucket

Gardner Bender

  • $0.02 (Each)
  • $0.02 (Each)

  • $17.02 (Per 1,000)

  • $170.20 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MS950BU
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-950BU
Description
Metal Staple 2 Cond 1/2" 10000/Bucket
Staple, 1/2 In Size, Graphite Metallic Steel, 0.5 In Length, 1 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076035525 / 00032076035525
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$170.20 (Per 10,000)
Resources
Images
 
 
MS950BU - Small Image
 
MS950BU - Large Image
 
MS950BU - Large Image
Attachments
 
 
MS950BU - Specification Sheet
Features
Material
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1/2 in
Length
0.5 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 10000/BUCKET
Product Type
Staple
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 0.5 in Length, 1 lb
Features
Metal Staples, 1/2", secures Romex wire and other types of non-metallic (NM) cable. Recessed head drives faster and protects cable insulation.
Short Description
Staple, 1/2 in, Graphite Metallic Steel, .5" Length, 10000/bucket
Additional Information
Made in USA
yes
package quantity
10000 BC
Manufacturer Information
Manufacturers Part Number
MS-950BU
Brand
Gardner Bender
GTIN
00032076035525
UPC
032076035525
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
1 lb
Weight per each
0.004
Carton
10000
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with MS950BU.
Jump To:

Frequently Purchased Together

These items are compatible and complement MS950BU, providing enhanced or expanded functionality.

Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, I...
  • Our Part #: WWCRB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-R-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 500 ($38.40) ·
WWCRB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.81

Per 1,000

QTY:
Each
Add
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length...
  • Our Part #: NM94
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NM94
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 250 ($65.10) · 1,000 ($260.40) ·
NM94 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.04

Per 100

QTY:
Each
Add
Winged Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, I...
  • Our Part #: WWCYB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-Y-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 500 ($41.40) ·
WWCYB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.80

Per 1,000

QTY:
Each
Add
Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
  • Our Part #: 732SP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 732-SP
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($24.64) · 500 ($123.20) ·
732SP - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.64

Per 100

QTY:
Each
Add
20 Cu. In. Ez Box New Work Nail-On Residential Ceiling Box With Wire Clamps Blac...
  • Our Part #: EZ20CN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ20CN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 75 ($210.74) ·
EZ20CN - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$280.99

Per 100

QTY:
Each
Add
Steel Round Ceiling Pan, Depth 1/2 Inch; Diameter 4 Inch; Capacity 6 Cu Inch; Sh...
  • Our Part #: TP269
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP269
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($163.04) ·
TP269 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$326.09

Per 100

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($17.00) · 100 ($170.00) ·
TR270W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add

* All prices subject to change.

false