15A15 - *Delisted* 15W 120V A15 Med Base Frost Incan Lamp

Ge Current, A Daintree Company

  • $2.67 (Each)
  • $2.67 (Each)

  • $320.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15A15
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
15A15
Description
*Delisted* 15W 120V A15 Med Base Frost Incan Lamp
Ge, 15 WTT, 130 V, 115 LM, 1.875 In Diameter, 3.5 In Length, Medium Screw (E26) Base, 2500 HR Average Life
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168126588 / 00043168126588
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Standard Packaging
$320.40 (Per 120)
Resources
Images
 
 
15A15 - Small Image
 
15A15 - Large Image
Attachments
 
 
15A15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
15
Material, Color, and Finish
Color
INSIDE FROST
Finish
Inside Frost
Dimensions and Weight
Diameter
1.875
Length
3.5
Descriptions
Product Type
12658 Incandescent Lamps
extra long description
GEL 15A15 12658 INCANDESCENT LAMPS
Description
*DELISTED* 15W 120V A15 MED BASE FROST INCAN LAMP
Long Description
GE, 15 WTT, 130 V, 115 LM, 1.875 IN Diameter, 3.5 IN Length, Medium Screw (E26) Base, 2500 HR Average Life
Additional Information
lumens
115
average life
2500
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
15A15
GTIN
00043168126588
UPC
043168126588
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.07
Carton
1
Package
120
Uses, Certifications, and Standards
Application
CEILING FAN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat