15T6 - *Delisted* 15W 130V T6 Can Base CLR Incan Exit LMP

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 60)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15T6
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
15T6-120
Description
*Delisted* 15W 130V T6 Can Base CLR Incan Exit LMP
Ge Appliance 15 Watt T6 1-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168133906 / 00043168133906
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15T6 - Small Image
 
15T6 - Large Image
Attachments
 
 
15T6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
15
Material, Color, and Finish
Finish
Clear
Color
Colorless
Dimensions and Weight
Diameter
0.75
Length
3.06
Descriptions
Product Type
13390 Incandescent Lamps
extra long description
GEL 15T6-120 13390 INCANDESCENT L
Description
*DELISTED* 15W 130V T6 CAN BASE CLR INCAN EXIT LMP
Long Description
GE appliance 15 watt T6 1-pack
Additional Information
lumens
107
average life
2000
Base
Candelabra Screw (E12)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
15T6-120
GTIN
00043168133906
UPC
043168133906
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.03
Carton
12
Package
60
Uses, Certifications, and Standards
Application
APPLIANCE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat