15T6145 - 15W 145V T6 Cand Base Clear Incand Exit Lamp

Ge Current, A Daintree Company

  • $6.35 (Each)
  • $6.35 (Each)

  • $381.00 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15T6145
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
15T6-145
Description
15W 145V T6 Cand Base Clear Incand Exit Lamp
Ge, 15T6, 15 WTT, 145 V, 102 LM, 0.75 In Diameter, 36 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168134026 / 00043168134026
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.35 (Each)
Standard Packaging
$381.00 (Per 60)
Resources
Images
 
 
15T6145 - Small Image
 
15T6145 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
145
Wattage
15
Material, Color, and Finish
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
0.75
Length
3.06
Descriptions
Product Type
13402 Incandescent Lamps
extra long description
GEL 15T6-145 13402 INCANDESCENT L
Description
15W 145V T6 CAND BASE CLEAR INCAND EXIT LAMP
Long Description
GE, 15T6, 15 WTT, 145 V, 102 LM, 0.75 IN Diameter, 36 IN Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Additional Information
lumens
102
average life
1500
Base
Candelabra Screw (E12)
Manufacturer Information
Manufacturers Part Number
15T6-145
Brand
GE Current
GTIN
00043168134026
UPC
043168134026
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.02
Carton
1
Package
60
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat