200ACL112PK120 - 200W 120V A21 Med Base Clear Incan 28K 3780LM

Ge

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200ACL112PK120
Manufacturer
Ge
Manufacturer's Part Number
200A/CL-1 12PK-120
Description
200W 120V A21 Med Base Clear Incan 28K 3780LM
Ge Crystal Clear 200 Watt A21 1-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168160698 / 00043168160698
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
200ACL112PK120 - Small Image
 
200ACL112PK120 - Large Image
Attachments
 
 
200ACL112PK120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59120
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2900.0 KV
Finish
Clear Gloss
Color
Colorless
Dimensions and Weight
Diameter
2.625 in
Length
5.37 in
Descriptions
Description
200W 120V A21 MED BASE CLEAR INCAN 28K 3780LM
extra long description
GEL 200A/CL-1-12PK-120 16069 INCA
Product Type
16069 Incandescent Lamps
Long Description
GE crystal clear 200 watt A21 1-pack
Additional Information
lumens
3.78k lm
average life
750.0 HR
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
200A/CL-1 12PK-120
Brand
30243
sub brand
Crystal Clear®
GTIN
00043168160698
UPC
043168160698
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.14
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Standard IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat