25BC25PK120 - *Delisted* 120V B10 Candelabra Lamp

Ge Current, A Daintree Company

  • $1.19 (Each)
  • $1.19 (Each)

  • $29.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25BC25PK120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
25BC-25PK-120
Description
*Delisted* 120V B10 Candelabra Lamp
Ge, 25BC 25PK, 25 WTT, 120 V, 220 LM, 2500 KV, 1.25 In Diameter, 3.75 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168157872 / 00043168157872
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Standard Packaging
$29.75 (Per 25)
Resources
Images
 
 
25BC25PK120 - Small Image
 
25BC25PK120 - Large Image
Attachments
 
 
25BC25PK120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
25
Material, Color, and Finish
color temperature
2500
Finish
Clear
Color
Colorless
Dimensions and Weight
Diameter
1.25
Length
3.75
Descriptions
Product Type
15787 Incandescent Lamps
extra long description
GEL 25BC-25PK-120 15787 INCANDESC
Description
*DELISTED* 120V B10 CANDELABRA LAMP
Long Description
GE, 25BC 25PK, 25 WTT, 120 V, 220 LM, 2500 KV, 1.25 IN Diameter, 3.75 IN Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Additional Information
average life
1500
lumens
220
Base
Candelabra Screw (E12)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
25BC-25PK-120
GTIN
00043168157872
UPC
043168157872
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat