25G256PK120 - *Delisted* CLR G25 Med Lamp **Discontinued**

Ge Current, A Daintree Company

  • $1.89 (Each)
  • $1.89 (Each)

  • $11.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25G256PK120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
25G25-6PK-120
Description
*Delisted* CLR G25 Med Lamp **Discontinued**
Gel 25G25-6PK-120 12983 Incandesc
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168129831 / 00043168129831
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Standard Packaging
$11.34 (Per 6)
Resources
Images
 
 
25G256PK120 - Small Image
 
25G256PK120 - Large Image
 
25G256PK120 - Large Image
Attachments
 
 
25G256PK120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
25
Material, Color, and Finish
color temperature
2500.0
Finish
Clear
Color
Colorless
Dimensions and Weight
Diameter
3.125
Length
4.5
Descriptions
Product Type
12983 Incandescent Lamps
Long Description
GEL 25G25-6PK-120 12983 INCANDESC
Description
*DELISTED* CLR G25 MED LAMP **DISCONTINUED**
Additional Information
average life
1500.0
lumens
190
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
25G25-6PK-120
sub brand
Crystal Clear?®
GTIN
00043168129831
UPC
043168129831
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Globe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat