25T1024PK120V - 25W 120V T10 Med Base Clear Incand Lamp

Ge Current, A Daintree Company

  • $8.14 (Each)
  • $8.14 (Each)

  • $195.36 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25T1024PK120V
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
25T10-24PK-120
Description
25W 120V T10 Med Base Clear Incand Lamp
Ge, 25T10 24PK, 25 WTT, 120 V, 250 LM, 1.25 In Diameter, 5.62 In Length, Medium Screw (E26) Base, 1000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168148801 / 00043168148801
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.14 (Each)
Standard Packaging
$195.36 (Per 24)
Resources
Images
 
 
25T1024PK120V - Small Image
 
25T1024PK120V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
25.0
Material, Color, and Finish
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
1.25
Length
5.62
Descriptions
Product Type
14880 Incandescent Lamps
Description
25W 120V T10 MED BASE CLEAR INCAND LAMP
extra long description
GEL 25T10-24PK-120 14880 INCANDES
Long Description
GE, 25T10 24PK, 25 WTT, 120 V, 250 LM, 1.25 IN Diameter, 5.62 IN Length, Medium Screw (E26) Base, 1000 HR Average Life
Additional Information
average life
1000.0
Base
Medium Screw (E26)
lumens
250.0
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
25T10-24PK-120
GTIN
00043168148801
UPC
043168148801
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.1
Carton
1
Package
24
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat