300 - 300W 130V PS35 Mogul Base Clear Incand Lamp

Ge

  • $16.58 (Each)
  • $16.58 (Each)

  • $397.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300
Manufacturer
Ge
Manufacturer's Part Number
300
Description
300W 130V PS35 Mogul Base Clear Incand Lamp
Ge Arcstream PS35
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168210256 / 00043168210256
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.58 (Each)
Standard Packaging
$397.92 (Per 24)
Resources
Images
 
 
300 - Small Image
 
300 - Large Image
Attachments
 
 
300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130 WTT
Wattage
94414
Material, Color, and Finish
Finish
Clear Gloss
Color
Colorless
Dimensions and Weight
Diameter
4.375 in
Length
9.37 in
Descriptions
Product Type
21025 Incandescent Lamps
Description
300W 130V PS35 MOGUL BASE CLEAR INCAND LAMP
extra long description
GEL 300 21025 INCANDESCENT LAMPS
Long Description
GE Arcstream PS35
Additional Information
average life
1000.0 HR
lumens
5.2k lm
Base
Mogul Screw (E39)
Manufacturer Information
Brand
30243
GTIN
00043168210256
UPC
043168210256
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.39
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Standard IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat