40A15120 - *Delisted* 40W 120V A15 Med CLR Hi Temp Incand LMP

Ge

  • $1.70 (Each)
  • $1.70 (Each)

  • $204.00 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40A15120
Manufacturer
Ge
Manufacturer's Part Number
40A15
Description
*Delisted* 40W 120V A15 Med CLR Hi Temp Incand LMP
Ge A15
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168151993 / 00043168151993
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Standard Packaging
$204.00 (Per 120)
Resources
Images
 
 
40A15120 - Small Image
 
40A15120 - Large Image
Attachments
 
 
40A15120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
40 W
Material, Color, and Finish
Finish
Clear Gloss
Color
Colorless
color temperature
2600.0 KV
Dimensions and Weight
Diameter
1.875 in
Length
3.5 in
Descriptions
Product Type
15199 Incandescent Lamps
extra long description
GEL 40A15 15199 INCANDESCENT LAMPS
Description
*DELISTED* 40W 120V A15 MED CLR HI TEMP INCAND LMP
Long Description
GE A15
Additional Information
Base
Medium Screw (E26)
lumens
415 V
average life
1500.0 HR
Manufacturer Information
Manufacturers Part Number
40A15
Brand
30243
GTIN
00043168151993
UPC
043168151993
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.07
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Standard IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat