F25T12CW33 - *Delisted* 25W T12 33" Cool White 62 Cri Bi-Pin

Ge Current, A Daintree Company

  • $14.98 (Each)
  • $14.98 (Each)

  • $89.88 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F25T12CW33
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F25T12/CW/33-6PK
Description
*Delisted* 25W T12 33" Cool White 62 Cri Bi-Pin
Gel F25T12/CW/33-6PK 38201 Fluore
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168382014 / 00043168382014
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.98 (Each)
Standard Packaging
$89.88 (Per 6)
Resources
Images
 
 
F25T12CW33 - Small Image
 
F25T12CW33 - Large Image
Attachments
 
 
F25T12CW33 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Length
33.0
Diameter
1.5
Descriptions
Product Type
38201 Fluorescent
Description
*DELISTED* 25W T12 33" COOL WHITE 62 CRI BI-PIN
Long Description
GEL F25T12/CW/33-6PK 38201 FLUORE
Additional Information
average life
7500.0
lumens
1860.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F25T12/CW/33-6PK
GTIN
00043168382014
UPC
043168382014
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.58
Carton
1
Package
6
Uses, Certifications, and Standards
Application
APPLIANCE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat