F28T8XLSPX41EC0 - 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $7.56 (Each)
  • $7.56 (Each)

  • $272.16 (Per 36)

In-Stock: 15 available locally (Lufkin, TX) ( change location)
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
F28T8XLSPX41EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28T8/XLSPX41ECO
Description
28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168728669 / 00043168728669
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Standard Packaging
$272.16 (Per 36)
Stock Availability
Lufkin
15 (Check another store)
Nacogdoches
193
All Stores
774
Resources
Images
 
 
F28T8XLSPX41EC0 - Small Image
 
F28T8XLSPX41EC0 - Large Image
 
F28T8XLSPX41EC0 - Large Image
Specifications Sheets
 
 
F28T8XLSPX41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
82
Color Rendering Index (Cri)
82.0
Color Temperature
4100 k
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.0 in
Length
48
Descriptions
Description
28W T8 48" 4100K 86 CRI BI-PIN ENERGY SAVING
Extra Long Description
GEL F28T8/XLSPX41ECO 72866 FLUORESC
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 h Average Life, 4100 k, 28 W, 2725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.56 lb
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 28 W
Additional Information
Average Life
45000 h
Base
Medium Bi-Pin (G13)
Brightness (Lumens)
2725 lm
Bulb Shape
T8
Lumens
2675
Package Quantity
36 PK
Start Type
Instant Start;Rapid Start
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F28T8/XLSPX41ECO
Sub Brand
GE LIGHTING, INC./LAMPS
GTIN
00043168728669
UPC
043168728669
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Energy Saving
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F28T8XLSPX41EC0.
Jump To:

Similar Items

Similar items are close alternatives to F28T8XLSPX41EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F28T8XLSPX41EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72866 GE Lighting 00043168728669
21421 Osram Sylvania 00046135214219
22062 Osram Sylvania 00046135220623
22179 Osram Sylvania 00046135221798
22447 Osram Sylvania 00046135224478
F32T8/ADV841/EW/LL/ALTO 28 Watt Philips Lighting n/a

* All prices subject to change.

Begin Live Chat