HR175DX39 - 175W ED28 Mercury Vapor White Mogul Base Lamp

Ge Traditional Lamps

  • $20.67 (Each)
  • $20.67 (Each)

  • $248.04 (Per 12)

In-Stock: 11 available locally (Roswell, NM) ( change location)
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
HR175DX39
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
HR175DX39
Description
175W ED28 Mercury Vapor White Mogul Base Lamp
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Mercury Vapor Lamps Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
043168240628 / 00043168240628
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.67 (Each)
Standard Packaging
$248.04 (Per 12)
Stock Availability
Roswell
11 (Check another store)
Lubbock
0
All Stores
112
Resources
Images
 
 
HR175DX39 - Small Image
 
HR175DX39 - Large Image
 
HR175DX39 - Large Image
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
Hard Glass
Voltage Rating
318 V
Wattage
175
Material, Color, and Finish
Base Type
Mogul Screw
Color
White
Color Rendering Index
50
Color Rendering Index (Cri)
50.0
Color Temperature
3900 K
Finish
white
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
3.5 in
Length
8.25 in
Descriptions
Description
175W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP
Extra Long Description
GEL HR175DX39 24062 MERCURY
Long Description
HID Mercury Vapor Lamp, 50, 3900 K, 7800 lm Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 h Average Life, Mogul Screw Base, H39 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Length, 30.3 % Mercury Content, 0.53 lb
Product Type
HID Mercury Vapor Lamp
Short Description
HID Mercury Vapor Lamp, 3900K, 7800 lm, 175W, 318V
Special Features
8.25IN Length
Additional Information
ANSI Ballast Code
H39
Average Life
20000 h
Base
E39
Brightness (Lumens)
7800 lm
Lumens
7800
Mercury Content
30.3 %
Package Quantity
12 CA
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
HR175DX39
GTIN
00043168240628
UPC
043168240628
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Packaging
Weight
0.53 lb
Weight per each
0.53
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HR175DX39.
Jump To:

Similar Items

Similar items are close alternatives to HR175DX39, though they may not be 100% alike.

Cross Referenced

These items are similar to HR175DX39 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
24062 GE Lighting 00043168240628
69445 Osram Sylvania 00046135694455

* All prices subject to change.

Begin Live Chat