LED1302M400750 - 130W Led Hid Replacement 50K 18500LM

Ge Current, A Daintree Company

  • $209.99 (Each)
  • $209.99 (Each)

  • $629.97 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED1302M400750
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED130/2M400/750
Description
130W Led Hid Replacement 50K 18500LM
Gel LED130/2M400/750 88109 Led Hid
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168881098 / 00043168881098
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.99 (Each)
Standard Packaging
$629.97 (Per 3)
Resources
Images
 
 
LED1302M400750 - Large Image
 
LED1302M400750 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
130
Material, Color, and Finish
Color Rendering Index
142
Color
Clear
Dimensions and Weight
Overall Length
8.4
Descriptions
Description
130W LED HID REPLACEMENT 50K 18500LM
Product Type
88109 Led Hid Lamps
Long Description
GEL LED130/2M400/750 88109 LED HID
Additional Information
lumens
18500
average life
50000
dimmable
False
Base
EX39 Screw
Manufacturer Information
Manufacturers Part Number
LED130/2M400/750
Brand
GE Current
GTIN
00043168881098
UPC
043168881098
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat