LED13DBR40830 - *Delisted* 13W Led BR40 30K 120V 1070LM

Ge Current, A Daintree Company

  • $11.87 (Each)
  • $11.87 (Each)

  • $71.22 (Per 6)

In-Stock: 132 available locally (Tyler, TX) ( change location)
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
LED13DBR40830
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED13DBR40/830-120
Description
*Delisted* 13W Led BR40 30K 120V 1070LM
Led BR40 Lamp, 82, 3000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168147088 / 00043168147088
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Standard Packaging
$71.22 (Per 6)
Stock Availability
Tyler
132 (Check another store)
All Stores
196
Resources
Images
 
 
LED13DBR40830 - Large Image
 
LED13DBR40830 - Small Image
 
LED13DBR40830 - Small Image
 
LED13DBR40830 - Large Image
 
LED13DBR40830 - Large Image
Attachments
 
 
LED13DBR40830 - Specification Sheet
Brochures
 
 
LED13DBR40830 - Brochure
Other Links
 
 
LED13DBR40830 - Other
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
Glass
Shape
BR40
Voltage Rating
120 V
Wattage
13 W
Material, Color, and Finish
Base Type
E26 Medium
Color Rendering Index
82
Color Temperature
3000 k
Finish
white
Dimensions and Weight
Length
6.34 in
Descriptions
Additional Information
Dimmable
Description
*DELISTED* 13W LED BR40 30K 120V 1070LM
Long Description
LED BR40 Lamp, 82, 3000 K, 1070 lm Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Base, Dimmable, 6.34 in Length, 0.96 lb
Product Type
LED BR40 Lamp
Short Description
LED BR40 Lamp, BR40, 82 CRI, 3000K, 13W, 120V
Additional Information
Average Life
25000
Base
Medium Screw
Brightness (Lumens)
1070 lm
Dimmable
Yes
Lumens
1.07k
Package Quantity
6 CA
Standards Met
UL Approved
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED13DBR40/830 120
Sub Brand
GE,GE LED Lamps
GTIN
00043168147088
UPC
043168147088
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.96 lb
Weight per each
0.96
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Reflector Lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 196

Location search:
These alternate items can be purchased instead of LED13DBR40830.
Jump To:

Similar Items

Similar items are close alternatives to LED13DBR40830, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat