LED150ED28740 - 150W Led Hid 40K EX39 Base Line VLT

Ge Led Lamps

  • $180.25 (Each)
  • $180.25 (Each)

  • $540.75 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED150ED28740
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED150ED28/740
Description
150W Led Hid 40K EX39 Base Line VLT
Ge Led Lamps, 150 WTT, 22000 LM, 4000 K, Non-Dimmable, EX39 Screw Base, 8.3 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168226110 / 00043168226110
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.25 (Each)
Standard Packaging
$540.75 (Per 3)
Resources
Images
 
 
LED150ED28740 - Small Image
 
LED150ED28740 - Large Image
Attachments
 
 
LED150ED28740 - Specification Sheet
Other Links
 
 
LED150ED28740 - Other
 
LED150ED28740 - Other
 
LED150ED28740 - Other
 
LED150ED28740 - Other
Brochures
 
 
LED150ED28740 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Material, Color, and Finish
Color Rendering Index
70
Color
Clear
Dimensions and Weight
Overall Length
8.3
Descriptions
extra long description
GEL LED150ED28/740 22611 LED HID La
Description
150W LED HID 40K EX39 BASE LINE VLT
Product Type
22611 Led Hid Lamps
Long Description
GE LED Lamps, 150 WTT, 22000 LM, 4000 K, Non-Dimmable, EX39 Screw Base, 8.3 IN Length, 50000 HR Average Life
Additional Information
lumens
23500
average life
50000
Base
EX39 Screw
Manufacturer Information
Manufacturers Part Number
LED150ED28/740
Brand
Ge Led Lamps
GTIN
00043168226110
UPC
043168226110
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.6
Carton
1
Package
3
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat