LED150ED28750 - 150W Led Hid 50K EX39 Base Line VLT

Ge Led Lamps

  • $234.69 (Each)
  • $234.69 (Each)

  • $704.07 (Per 3)

In-Stock: 1 available locally (Temple, TX) ( change location)
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
LED150ED28750
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED150ED28/750
Description
150W Led Hid 50K EX39 Base Line VLT
Led Hid Lamp, 5000 K, 22000 LM Brightness (Lumens), 150 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 8.3 In Height
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168226134 / 00043168226134
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.69 (Each)
Standard Packaging
$704.07 (Per 3)
Stock Availability
Temple
1 (Check another store)
Austin RDC
1
All Stores
155
Resources
Images
 
 
LED150ED28750 - Small Image
 
LED150ED28750 - Small Image
 
LED150ED28750 - Large Image
 
LED150ED28750 - Large Image
Specifications Sheets
 
 
LED150ED28750 - Specification Sheet
Attachments
 
 
LED150ED28750 - Specification Sheet
Other Links
 
 
LED150ED28750 - Other
 
LED150ED28750 - Other
 
LED150ED28750 - Other
 
LED150ED28750 - Other
Brochures
 
 
LED150ED28750 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Wattage
150 W
Material, Color, and Finish
Base Type
Ex39 Mogul
Color
Clear
Color Rendering Index
70
Color Temperature
5000 k
Finish
Clear
Dimensions and Weight
Height
8.3 in
Overall Length
8.3
Descriptions
Description
150W LED HID 50K EX39 BASE LINE VLT
Extra Long Description
GEL LED150ED28/750 22613 LED HID La
Long Description
LED HID Lamp, 5000 K, 22000 lm Brightness (Lumens), 150 W, 120 to 277 V, Clear, 50000 h Average Life, EX39 Mogul Base, Non Dimmable, 8.3 in Height
Product Type
LED HID Lamp
Short Description
LED HID Lamp, 5000K, 22000 lm, 150W, 120 to 277V
Additional Information
Average Life
50000
Base
EX39 Screw
Brightness (Lumens)
22000 lm
Lumens
23500
Package Quantity
3 CA
Manufacturer Information
Brand
Ge Led Lamps
Manufacturers Part Number
LED150ED28/750
GTIN
00043168226134
UPC
043168226134
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.6
Carton
1
Package
3
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED150ED28750.
Jump To:

Similar Items

Similar items are close alternatives to LED150ED28750, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat