LED15ET8G4840 - 15W Led T8 48" 40K Glass

Ge Current, A Daintree Company

  • $14.02 (Each)
  • $14.02 (Each)

  • $280.40 (Per 20)

In-Stock: 35 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15ET8G4840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15ET8/G/4/840
Description
15W Led T8 48" 40K Glass
Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, Glass Material, 50000 H Average Life, G13 Base, Dimmable, 48 In Length, Instant
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168357937 / 00043168357937
Weight per unit
0.828 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.02 (Each)
Standard Packaging
$280.40 (Per 20)
Stock Availability
New Braunfels
0 (Find nearest stock)
San Antonio RDC
0
All Stores
35
Resources
Images
 
 
LED15ET8G4840 - Small Image
 
LED15ET8G4840 - Large Image
 
LED15ET8G4840 - Large Image
Attachments
 
 
LED15ET8G4840 - Specification Sheet
Other Links
 
 
LED15ET8G4840 - Other
 
LED15ET8G4840 - Other
 
LED15ET8G4840 - Other
 
LED15ET8G4840 - Other
Brochures
 
 
LED15ET8G4840 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Shape
T8
Wattage
15 W
Material, Color, and Finish
Base Type
G13
Color Rendering Index
80+
Color Temperature
4000 K
Dimensions and Weight
Length
48 in
Overall Length
48
Descriptions
Description
15W LED T8 48" 40K GLASS
Extra Long Description
GEL LED15ET8/G/4/840 35793
Long Description
Speciality LED Lamp, T8 Shape, 80+, 4000 K, 1850 lm Brightness (Lumens), 15 W, Glass Material, 50000 h Average Life, G13 Base, Dimmable, 48 in Length, Instant
Product Type
Speciality LED Lamp
Short Description
LED Lamp, 4000K, 1850 lm, 15W
Additional Information
Average Life
50000
Brightness (Lumens)
1850 lm
Dimmable
Yes
Lumens
1800
Package Quantity
20 CA
Standards Met
UL Approved;DLC Listed
Start Type
Instant
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
LED15ET8/G/4/840
GTIN
00043168357937
UPC
043168357937
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.828
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
4 View Store
Nacogdoches
8 View Store

A-L

Location Stock Available
Athens
1 View Store
Lufkin
20 View Store

M-Z

Location Stock Available
N Little Rock
2 View Store

* All prices subject to change.

Begin Live Chat